50118-U
Purospher® STAR RP-18 Endcapped (2 µm) Capillary Column
L × I.D. 150 mm × 0.3 mm, pk of 1 ea
Synonym(s):
Purospher® STAR RP-18 Endcapped (2 µm) Capillary Columns
About This Item
Recommended Products
material
stainless steel column
Quality Level
Agency
suitable for USP L1
description
UHPLC Column
feature
endcapped
packaging
pk of 1 ea
extent of labeling
17% loading
parameter
10000 psi max. pressure (700 bar)
65 °C temp. limit
technique(s)
LC/MS: suitable
UHPLC: suitable
L × I.D.
150 mm × 0.3 mm
matrix
fully porous particle support
matrix active group
C18 bonding phase
particle size
2 μm
pore size
120 Å pore size
operating pH
1.5-10.5
separation technique
reversed phase
storage temp.
room temp
Looking for similar products? Visit Product Comparison Guide
Related Categories
Application
Features and Benefits
- Ultra-pure silica (99.999%) for excellent peak symmetry
- High separation efficiency
- Reproducible results from run-to-run and batch-to-batch
- Outstanding pH stability from pH 1.5 to 10.5
- No phase collapse when using highly aqueous mobile phases
- Good suitability for LC-MS applications
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service