Skip to Content
Merck
All Photos(1)

Key Documents

SLW1025/22SC

Pyrex® Beakers, jacketed with PTFE screwthread

1000 mL

Synonym(s):

Pyrex, SciLabware 1025/22SC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121803
NACRES:
NB.43

manufacturer/tradename

1025/22SC
SciLabware

H

215 mm , internal

I.D.

80 mm

O.D.

110 mm

capacity

1000 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Useful for maintaining samples at a constant temperature
  • With integral jacket through which a temperature controlling medium can be circulated
  • Manufactured from heat resistant Pyrex® borosilicate glass
  • With PTFE screwthread connectors for simple and safe connection of 9mm bore tubing

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service