Z661559
Quickfit® Pyrex® jacketed beakers
capacity 250 mL
Synonym(s):
1025/10SC
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121803
NACRES:
NB.43
Recommended Products
material
borosilicate glass
manufacturer/tradename
Quickfit 1025/10/SC
availability
available only in EU
capacity
250 mL
Looking for similar products? Visit Product Comparison Guide
General description
Main part of the connectors are made from chemically resistant PTFE they can be used with temperature controlling mediums other than water, for example, oils. They are also suitable for use at temperatures from -20°C up to 200°C.
Other Notes
Browse all glass beakers
Legal Information
PYREX is a registered trademark of Corning, Inc.
Quickfit is a registered trademark of SciLabware Limited
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service