Accéder au contenu
MilliporeSigma
Toutes les photos(2)

Principaux documents

EP0030081250

Eppendorf® BioBased ep Dualfilter T.I.P.S. SealMax

greener alternative

volume 2—200 μL, sterile, Biopur, L -55 mm, pkg of 960 ea (10 trays x 96 tips)

Se connecterpour consulter vos tarifs contractuels et ceux de votre entreprise/organisme


About This Item

Code UNSPSC :
41121600

Stérilité

sterile

Caractéristiques

DNase free
RNase free
graduations
Biopur

Conditionnement

pkg of 960 ea (10 trays x 96 tips)

Fabricant/nom de marque

Eppendorf® 0030081250

Caractéristiques du produit alternatif plus écologique

Use of Renewable Feedstocks
Learn more about the Principles of Green Chemistry.

sustainability

Greener Alternative Product

Technique(s)

DNA purification: suitable
PCR: suitable

Longueur

-55 mm

Volume

2—200 μL

Adéquation

suitable for PCR
suitable for microbiology
suitable for molecular biology
suitable for nucleic acid purification

Autre catégorie plus écologique

Vous recherchez des produits similaires ? Visite Guide de comparaison des produits

Description générale

We are committed to bringing you greener alternative products, which adhere to one or more of The 12 Principles of Greener Chemistry. This product aligns with ″Use of Renewable Feedstocks″. Click here for more information.

Application

Molecular Biology, DNA purification, PCR, Microbiology, Cell Biology, Medical Research, Agriculture Research, Environmental Monitoring, Forensic Analysis

Caractéristiques et avantages

  • Improve your laboratory carbonfootprint and switch to epT.I.P.S. BioBased in the newEppendorf Reload variants. These pipette tips are produced from second-generationbiobased polymer with 90% of the feedstock attributed to renewable resources (i.e. waste and residues from vegetable oilrefining or waste cooking oil), avoiding the use of fossil fuel-based petroleum
  • Reduce your laboratory waste volume by useing Reloads instead of disposable Racks
  • Eppendorf production facility is ISCC PLUS(International Sustainability & Carbon Certification) certified, confirmingthe raw materials used at the facility are “bio-circular”. Enables traceabilityalong the entire supply chain
  • Pipette tips with ACT (Accountability, Consistency, and Transparency) Label- an independent environmental impact factor assessment through non-profit MyGreen Lab
  • Material, quality and purity certified
  • Get excellent sample integrity as no slip agents, plasticizers and biocides are used
  • Independent laboratory – Lot-specific purity certificates can be downloaded from Eppendorf website
  • General quality certificates in compliance with standards and general Eppendorf quality items
  • Available in volumes from 10 µL to 1,250 µL Long in Reloads for use with epT.I.P.S. Box 2.0
  • Available as epT.I.P.S. BioBased Biopur, ep Dualfilter T.I.P.S. BioBased PCR clean and sterile, ep Dualfilter T.I.P.S. SealMax BioBased Biopur

Informations légales

Eppendorf is a registered trademark of Eppendorf AG

Faites votre choix parmi les versions les plus récentes :

Certificats d'analyse (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

Si vous avez besoin d'assistance, veuillez contacter Service Clients

Déjà en possession de ce produit ?

Retrouvez la documentation relative aux produits que vous avez récemment achetés dans la Bibliothèque de documents.

Consulter la Bibliothèque de documents

Notre équipe de scientifiques dispose d'une expérience dans tous les secteurs de la recherche, notamment en sciences de la vie, science des matériaux, synthèse chimique, chromatographie, analyse et dans de nombreux autres domaines..

Contacter notre Service technique