Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

150480-U

Supelco

SeQuant® ZIC®-HILIC Stainless Steel Capillary HPLC Column

pore size 200 Å, 3.5 μm particle size, L × I.D. 150 mm × 1.0 mm

Synonym(s):

SeQuant®

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200

product line

SeQuant®

Quality Level

parameter

temp. range at ambient-70 °C

technique(s)

HPLC: suitable
LC/MS: suitable

L × I.D.

150 mm × 1.0 mm

matrix

fully porous particle particle platform

matrix active group

ZIC-HILIC bonding phase

particle size

3.5 μm

pore size

200 Å pore size

pH range

2-8

separation technique

hydrophilic interaction (HILIC)

Looking for similar products? Visit Product Comparison Guide

General description

The ZIC®-HILIC capillary columns have a zwitterionic stationary phase covalently attached to porous silica. The permanent and hydrophilic zwitterion functionality makes the column suitable for Hydrophilic Interaction LiquidChromatography (HILIC). The capillary and microbore columns (0.3–1.0 mm I.D.) are made from stainless steel that has been internally glass lined and has 10–32 UNF female fittings. The frits have a porosity to retain 3–5 μm particles and are made from stainless steel.

Storage and Stability

Store columns as shipped: Acetonitrile/5 mM ammoniumacetate, pH 6.8; 80 : 20 (v/v). Dispose the column according to local authorities andregulations

Analysis Note

These columns are designed forexcellent HPLC and LC-MS separation of polar, hydrophiliccompounds. SeQuant® ZIC®-HILIC, with sulfobetaine functional groups,provides weak ionic interactions for maximum selectivity,high loadability and easy optimization of methods.

Legal Information

SeQuant is a registered trademark of Merck KGaA, Darmstadt, Germany
ZIC is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service