Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

DWK818667303

DURAN® PURE Bottle

new

capacity 5000 mL, amber, graduated, GL 80 thread, with dust cover, without cap, borosilicate glass 3.3 bottle

Synonym(s):

818667303, DURAN PURE bottle, container, pharmaceutical bottle, storage bottle, vessel

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121818

material

amber
borosilicate glass 3.3 bottle

Joint

joint threaded neck

sterility

non-sterile

feature

autoclavable
graduated
without cap
with dust cover

packaging

pack of 1 ea

manufacturer/tradename

DWK Life Sciences DURAN® 818667303

bottle diam. × H

182 mm × 310 mm

capacity

5000 mL

fitting

GL 80 thread

Looking for similar products? Visit Product Comparison Guide

General description

High-quality Type I borosilicate glass bottles GLS 80® from 500 ml to 20 L, developed for the needs of the pharmaceutical industry. DURAN® PURE Bottles are closed with a protective cover to prevent contamination. The 80 mm wide outer diameter of the bottle mouth allows easy filling and emptying of bottles. DWK Life Sciences provides CoAs with each delivery, assures 100% traceability and change control management. DURAN® PURE Bottles are available with the documentation required by regulatory authorities and meet the requirements of the international pharmacopeias.

Application

Storage, transport, and liquid handling. Used in research and pharmaceutical lab applications.

Features and Benefits

  • Protective cover prevents contamination inside the bottle during storage and transport
  • Manufactured from borosilicate glass 3.3
  • Certificate of Analysis (CoA)
  • 100% visual inspection
  • Analysis of hydrolytic resistance according to EP, USP and JP for each batch
  • 100% traceability of all manufacturing steps
  • A Type III Packaging Material DMF (#28042) for these products has been filed with the FDA
  • China Center for Drug Evaluation CDE NMPA registration number B20220000306

Legal Information

DURAN is a registered trademark of DWK Life Sciences
GLS 80 is a registered trademark of Duran Group

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service