G005383
HPLC Analysis of Cosmetic Preservatives on Ascentis® Express RP-Amide at Elevated Temperature (0.6 mL/min)
application for HPLC
About This Item
technique(s)
HPLC: suitable
test parameters
column: Ascentis Express RP-Amide, 10 cm x 3 mm I.D., 2.7 μm particles (53918-U)
mobile phase: [A] water; [B] methanol; (60:40, A:B)
flow rate: 0.6 mL/min
column temp.: 50 °C
detector: UV, 250 nm
injection: 1 μL
sample: methyl-, benzylparaben, 50 mg/L; ethylparaben, 30 mg/L; propyl-, butylparaben, 100 mg/L; 2-phenoxyethanol, 1.5 g/L; 1-phenoxy-2-propanol, 3 g/L; all in 40% methanol
suitability
application for HPLC
application(s)
cleaning products
cosmetics
personal care
Legal Information
analytical column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service