G005272
US EPA Method 8270 (PAH only): GC Analysis of PAHs on SLB®-5ms (20 m x 0.18 mm I.D., 0.18 μm), Fast GC Analysis
suitable for GC
About This Item
technique(s)
gas chromatography (GC): suitable
test parameters
column: SLB-5ms, 20 m x 0.18 mm I.D., 0.18 μm (28564-U)
oven: 50 °C, 25 °C/min to 250 °C, 10 °C/min to 330 °C
inj. temp.: 300 °C
MSD interface: 300 °C
scan range: m/z 45 - 450
carrier gas: helium, 1.5 mL/min, constant
injection: helium, 1.5 mL/min, constant
liner: 2 mm I.D. FocusLiner™
sample: Each analyte at 5 μg/mL in methylene chloride
application(s)
environmental
Legal Information
Analyte
Analytical column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service