G005231
US EPA Method 8015 (modified): GC Analysis of Diesel Range Organics (DRO) on SLB®-5ms (20 m x 0.18 mm I.D., 0.18 μm), Fast GC Analysis
suitable for GC
About This Item
technique(s)
gas chromatography (GC): suitable
test parameters
column: SLB-5ms, 20 m x 0.18 mm I.D., 0.18 μm (28564-U)
oven: 50 °C (2 min), 20 °C/min to 325 °C (1 min)
inj. temp.: 250 °C
detector: FID, 350 °C
carrier gas: helium, 0.9 mL/min, constant
injection: 1 μL, splitless (splitter open at 0.5 min)
liner: 2 mm I.D., FocusLiner™ inlet liner
sample: each analyte at 50 μg/mL in methylene chloride
application(s)
environmental
Legal Information
Analyte
Analytical column
Required but not provided
accessory
guard column
recommended
standard
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service