Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

27413

Supelco

Screw cap (open-top), polypropylene

yellow polypropylene hole cap, thread for 10-425, for use with 2 mL large opening vial (6.0 mm), pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

yellow polypropylene hole cap

feature

autoclavable
closure type black polypropylene hole cap

packaging

pkg of 100 ea

parameter

135 °C temp. limit

fitting

thread for 10-425

compatibility

for use with 2 mL large opening vial (6.0 mm)

Looking for similar products? Visit Product Comparison Guide

General description

These hole caps do not come with septa.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service