Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

19-683

Omni International

Omni 0.1mm Ceramic Bulk Beads - 500g Nuclease Free

Sign Into View Organizational & Contract Pricing


About This Item

PDF Icon
Shipped & Sold By Omni International
A Trusted Marketplace Seller
PDF Icon
Have a question?

manufacturer/tradename

Omni International

General description

0.1 mm Ceramic Beads Bulk

  • Quantity: 500 g
  • Recommended for: bacteria, mammalian and fungal cells and use in 96 well plates
  • Certification: RNase & DNase Free

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library