Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SLMPL25NS

Millipore

Millex polyethersulfone syringe filter

pore size 0.22 μm, diam. 25 mm, non-sterile, hydrophilic

Synonym(s):

Millex Filter Unit, Millex GP 25mm PES .22um NS w/Luer, Millex-MP syringe filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
NACRES:
NB.24

material

PVC housing
polyethersulfone membrane

Quality Level

sterility

non-sterile

feature

hydrophilic

manufacturer/tradename

Millex

diam.

25 mm

filtration area

4 cm2

inlet to outlet H

23 mm

volume

100 mL

matrix

Millipore Express®

pore size

0.22 μm

fitting

female Luer-Lok® inlet
male Luer-Lok® outlet

General description

  • Suitable for water and other aqueous solutions when low protein binding and high throughput is desired
  • Removes particles, micro-organisms, microprecipitates and undissolved powders which are larger than 0.22 μm

Legal Information

Luer-Lok is a registered trademark of Becton-Dickinson & Co.
MILLIPORE EXPRESS is a registered trademark of Merck KGaA, Darmstadt, Germany
Millex is a trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service