Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

GM5/33

Millipore

NovAseptic® Mixer

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103801
eCl@ss:
32010600

material

316L stainless steel base ( (ASME SA-479)/EN 1.4435 (EN 10272))
316L stainless steel welding flange ( (ASME SA-479)/EN 1.4435 (EN 10272))
EPDM rubber O-ring

Quality Level

product line

NovAseptic®

parameter

pressure range at -1--7 bar
temp. range at -80-200 °C

diam.

90 mm (3.54 in.) , welding

weight

0.6 kg (1.3 lb)

Application

The assembled NovAseptic® Mixer may have different design temperature and/or pressure limits. The weakest component in the assembled product determines the maximum design temperature and pressure limits.

Other Notes

Surface Finish, Exterior: Liquid contact surface, manually polished; Ra ≤ 0.5µm (20µin)

Legal Information

NOVASEPTIC is a registered trademark of Merck KGaA, Darmstadt, Germany

Disclaimer

The NOVASEPTIC® Mixer is classified in Europe, for PED Directive 97/23/EC Category IV and approved by Notified Body. The Tank Plate is designed to meet requirements for USA, ASME VIII Div 2. Stresses in Tank Plate due to internal pressure have been analyse

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service