GF03598623
Polymethylpentene
TPX®, rod, diam. 38 mm, L 500 mm, natural
Synonym(s):
ME317938
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
12352100
NACRES:
NA.23
form
rod
manufacturer/tradename
Goodfellow 035-986-23
L
500 mm
diam.
38 mm
color
natural
Related Categories
General description
For updated SDS information please visit www.goodfellow.com
Legal Information
Product of Goodfellow
TPX is a registered trademark of Mitsui Petrochemical Industries, Ltd.
Storage Class Code
10 - Combustible liquids
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service