822890
TSKgel® G2000HHR-H HT2 (20 µm) HPLC Columns
L x I.D. 30 cm × 7.8 mm, polystyrene-divinylbenzene phase
Synonym(s):
TSKgel® GPC Columns for Applications up to 220° C
About This Item
Recommended Products
Product Name
TSKgel® G2000HHR-H HT2 HPLC Column, phase polystyrene-divinylbenzene, L × I.D. 30 cm × 7.8 mm, 20 μm particle size
material
stainless steel
Agency
suitable for USP L20
product line
TSKgel®
manufacturer/tradename
Tosoh 22890
parameter
1 mL/min flow rate
15 bar max. pressure
220 °C temperature
technique(s)
HPLC: suitable
L × I.D.
30 cm × 7.8 mm
matrix
polystyrene-divinylbenzene
matrix active group
polystyrene-divinylbenzene phase
particle size
20 μm
separation technique
size exclusion (SEC)
Looking for similar products? Visit Product Comparison Guide
General description
Physical form
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service