817990
TSKgel® SuperH1000 (3 µm) HPLC Columns
L x I.D. 15 cm × 6 mm, polystyrene-divinylbenzene phase
Synonym(s):
TSKgel® SuperH Columns
About This Item
Recommended Products
Product Name
TSKgel® SuperH1000 HPLC Column, phase polystyrene-divinylbenzene, L × I.D. 15 cm × 6 mm, 3 μm particle size
material
stainless steel hardware
Agency
suitable for USP L21
product line
TSKgel®
manufacturer/tradename
Tosoh 17990
parameter
0.8 mL/min flow rate
140 °C temperature
60 bar max. pressure
technique(s)
HPLC: suitable
L × I.D.
15 cm × 6 mm
matrix
polymer particle platform
matrix active group
polystyrene-divinylbenzene phase
particle size
3 μm
pore size
15 Å
separation technique
size exclusion (SEC)
Looking for similar products? Visit Product Comparison Guide
General description
Physical form
Other Notes
Legal Information
analytical column
guard column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service