817348
TSKgel® CN-80Ts (5 µm) HPLC Columns
L x I.D. 15 cm × 4.6 mm, cyano phase
Synonym(s):
TSKgel® CN-80Ts Columns
About This Item
Recommended Products
Product Name
TSKgel® CN-80Ts HPLC Column, phase cyano, L × I.D. 15 cm × 4.6 mm, 5 μm particle size
material
stainless steel hardware
Agency
suitable for USP L10
product line
TSKgel®
manufacturer/tradename
Tosoh CN-80Ts, 17348
extent of labeling
8% Carbon, monolayer, endcapped
parameter
0-100% organic solvent
1.2 mL/min flow rate
10-50 °C temperature
200 bar max. pressure
technique(s)
HPLC: suitable
L × I.D.
15 cm × 4.6 mm
surface area
425 m2/g
matrix
silica particle platform
matrix active group
cyano phase
particle size
5 μm
pore size
80 Å
operating pH
2.0-7.5
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
General description
Physical form
Legal Information
guard cartridge
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service