Skip to Content
Merck
All Photos(1)

Key Documents

59978-U

Supelco

Supel Carbon LC 2.7µm Capillary Column

column L × I.D. 150 mm × 1 mm, pk of 1 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200

material

stainless steel column

Quality Level

Agency

suitable for USP L109

packaging

pk of 1 ea

technique(s)

HPLC: suitable
UHPLC-MS: suitable
UHPLC: suitable

column L × I.D.

150 mm × 1 mm

surface area

155 m2/g

pore size

200 Å average pore size

separation technique

mixed mode
reversed phase

Looking for similar products? Visit Product Comparison Guide

General description

Supel Carbon LC is a high-speed, ultra-high performance liquid chromatography column based on 200 Å porous graphitic carbon (PGC) particle technology. The PGC particle provides a 100% carbon plane for the analytes to interact with via hydrophobic interactions and through ionic interactions via the polar retention effect on graphite (PREG) effect. This particle design exhibits high column efficiency for polar compounds and enhanced retention of compounds typically requiring hydrophilic interaction liquid chromatography (HILIC) to retain. Through the use of patent-pending synthetic procedures, a narrow particle size distribution is prevalent with this technology, further enhancing the chromatographic performance that this column can display.

Analysis Note

The target analytes include polar compounds, non-polar compounds, and structural isomers.

Legal Information

Supel is a trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service