Skip to Content
Merck
All Photos(1)

Key Documents

CLS3397047

Pyrex® microfiltration top apparatus for 47 mm microfiltration assembly

funnel capacity 300 mL

Synonym(s):

lab equipment accessory

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

glass housing

feature

graduation

packaging

pack of 1

manufacturer/tradename

Corning

funnel capacity

300 mL

neck diam.

33-41 mm

Related Categories

General description

Includes 300 mL funnel, fritted support base, clamp, and silicone stopper # 8.

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service