Skip to Content
Merck
All Photos(1)

Key Documents

SMIX0200LSU2M

Millipore

Mobius®, Silver, Ultimus® MIX Bag Assembly

new

200L

Synonym(s):

Mobius, Silver, 200L Ultimus MIX Bag Assembly with probe ports for MU sensors, 2 Pack

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103801

material

(Ultimus® Film)
C-Flex
polyethylene
polypropylene
silicone

Quality Level

Agency

meets EN 2.6.14
meets ISO 10993-4
meets JP 4.01
meets USP 661
meets USP 788
meets USP 85
meets USP 87
meets USP 88

sterility

sterile; γ-irradiated (at 25-40 kGy)

product line

Mobius®

parameter

2—60 °C temp. range (35.6—140 °F)

capacity

200 L

impurities

<0.25 EU/mL Aqueous extraction (LAL test)

application(s)

pharma/biopharma processes

storage temp.

15-25°C

Looking for similar products? Visit Product Comparison Guide

General description

Mobius® MIX Single-Use assembly is designed with Ultimus® Film that meets the needs of the most challenging single-use applications.

Features and Benefits

Ultimus® Film technology provides enhanced bag strength, improved durability and leak resistance.

Packaging

Pack of 2 assemblies

Components

Bag: Ultimus® Film, HDPE, Polyolefin, Silicone, PP.
Tubing: TPE, Platinum-cured sillicone.
Luer: PP, PVDF.
TC: Nylon, Silicone, PP.
Probe port plug: PP.
AseptiQuik® connector: Polycarbonate, Silicone, PP.
Pinch clamp: Polyester.
TCL clamp: PVDF.

Legal Information

AseptiQuik is a registered trademark of Colder Products Company
MOBIUS is a registered trademark of Merck KGaA, Darmstadt, Germany
ULTIMUS is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service