Skip to Content
Merck
All Photos(1)

Key Documents

CDRM4HG05

Millipore

Lynx® CDR

Lynx® CDR Male 1/2 Inch Hose Barb Reconnectable Connector - 5pack - Irradiated

Synonym(s):

Multiple aseptic connections, disconnections and reconnections (up to 6 times)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121815
eCl@ss:
32010310

material

316 stainless steel spring(s) (electropolished)
polyethersulfone membrane (for vent)
polysulfone flow path (glass filled polysulfone USP Class VI, ADCF)
polysulfone housing (outer, sterility chamber)
polysulfone valve body (glass filled polysulfone USP Class VI, ADCF)
seal (Silicone USP Class VI, ADCF or EMA/410/01 compliant)

Quality Level

sterility

irradiated

product line

Lynx®

parameter

0.7 bar max. pressure (10 psi) (connect/disconnect pressure)
2-40 °C operating temperature (36-104 °F)
4.1 bar max. pressure (60 psi) (operating pressure)

H

13.7 cm (5.4 in.)

L

25.7 cm (10.1 in.)

W

8.4 cm (3.3 in.)

fitting

1/2 in. inlet hose barb

Looking for similar products? Visit Product Comparison Guide

Legal Information

LYNX is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service