Skip to Content
Merck
All Photos(2)

Key Documents

1.46650

Millipore

3.3% Tween 80

bottle of, ready-to-use, bottle volume 1000 mL , filling volume

Sign Into View Organizational & Contract Pricing


About This Item

Agency

EP 2.6.1
JP 4.06
USP 71
71

Quality Level

sterility

sterile; autoclaved

form

liquid

feature

closure type screw cap with 3 septa
ready-to-use

packaging

bottle of

technique(s)

direct inoculation: suitable

bottle capacity

1000 mL

bottle volume

1000 mL , filling volume

pH

7.0±0.5

application(s)

cosmetics
food and beverages
pharmaceutical
sterility testing

storage temp.

2-25°C

suitability

nonselective for

General description

Tween 80 3.3% is a washing solution of pharmaceutical samples containing lecithin or oil using the membrane filtration method

Application

Tween 80 3.3% is suitable for rinsing the solutions containing oil or lecithin during sterility testing by membrane filtration. It is also suitable for the removal of antimicrobial activity of non-sterile products by membrane filtration. The fluid is also excellent for rinsing sterile pathways of devices and is used for rinse method testing of medical devices.

Features and Benefits

  • Our ready-to-use media provide the highest level of quality and testing confidence. They are formulated and tested to meet the pharmacopeia requirements.
  • Sterility testing media and rinse solutions are manufactured in an ISO 9001, environmentally controlled production center. Each lot undergoes a stringent quality control (QC) procedure, including pH, sterility, and growth promotion tests.
  • Our manufacturing approach ensures the highest level of clarity for our media and rinsing fluids, thus improving accuracy, and reducing the risk of incorrect interpretation and false results.

Storage Class Code

12 - Non Combustible Liquids

WGK

WGK 1

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service