Skip to Content
Merck
All Photos(1)

Key Documents

Z302686

Quickfit® round-bottom flasks

capacity 250 mL, joint: ST/NS 19/26

Synonym(s):

FR250/2S

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804

material

borosilicate glass
round bottom flask
short

Joint

joint: ST/NS19/26

sterility

non-sterile

feature

closure type Standard Taper Joint

packaging

pack of 1
case of 10

manufacturer/tradename

Quickfit FR250/2S

availability

not available in USA and Canada

capacity

250 mL

Looking for similar products? Visit Product Comparison Guide

General description

Short neck with ground-glass joint.

Features and Benefits

  • Complies to ISO 4797 and ISO 1773 requirements
  • Manufactured from 3.3 expansion borosilicate glass complying with ISO 3585 (ASTM E-438 Type 1 Class A)
  • Flask geometry permits very uniform heating
  • With highest quality ground glass socket
  • Comprehensive range of flasks available with capacities from 5ml to 5000ml

Legal Information

Quickfit is a registered trademark of SciLabware Limited

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service