Skip to Content
Merck
All Photos(1)

Key Documents

Z136727

Sigma-Aldrich

ACE PTFE-coated steel shaft

diam. × L 10 mm × 46 cm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000
NACRES:
NB.72

feature

for flask size 250 ‑ 5,000 mL

manufacturer/tradename

Ace Glass 807105

diam. × L

10 mm × 46 cm

General description

Should not be operated over 500rpm dry. For use with Ace turbines.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service