Skip to Content
Merck
All Photos(1)

Key Documents

GF00553924

Polyvinylidenechloride

(PVDC), film, thickness 0.0125 mm, L 20 m, coil width 300 mm

Synonym(s):

CV301150

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352100
NACRES:
NA.23

form

film

manufacturer/tradename

Goodfellow 005-539-24

L

20 m

coil width

300 mm

thickness

0.0125 mm

General description

For updated SDS information please visit www.goodfellow.com

Legal Information

Product of Goodfellow

Storage Class Code

10 - Combustible liquids


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service