DWK217544803
Duran® Petri Dish
Without Sections, H × diam. 100 mm × 20 mm
Synonym(s):
217544803
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121812
NACRES:
NB.43
Recommended Products
packaging
pkg of 10 ea
manufacturer/tradename
DURAN® 217544803
H × diam.
100 mm × 20 mm
Looking for similar products? Visit Product Comparison Guide
General description
Cultivation of microorganisms can take place on a gel-like nutrient medium, which is placed in a flat, round, transparent dish with lid (the so-called Petri dish). Due to the solid gel, mixing of the microorganisms is prevented and larger cell culture accumulations (colonies) can grow. DURAN® Petri dishes are manufactured from borosilicate glass 3.3 using a special manufacturing process. They allow an even distribution of the culture medium and guarantee a distortion-free view. The lids of the DURAN® Petri dishes rest directly on the lower part and thus prevent turbulence of the protruding air space. This is well suited for reactions with long incubation times, at high temperatures or with sensitive culture media.
Application
biological and clinical work, preparation of agars, microscopy.
Features and Benefits
Bottom of the base has three knobs for stability.
Legal Information
DURAN is a registered trademark of DWK Life Sciences
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service