Skip to Content
Merck
All Photos(1)

Key Documents

23742

Supelco

Cage for Fused Silica Column

size 6 in. (15 cm), for use with 0.25 mm I.D. column

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115700

packaging

pkg of 3 ea

size

6 in. (15 cm)

compatibility

for use with 0.25 mm I.D. column

Looking for similar products? Visit Product Comparison Guide

General description

As the ends of the flexible fused-silica capillary tubing are intrinsically straight, column must be coiled and properly confined on a circular frame, also called a “cage”. The capillary column can then be safely mounted in the column oven of the gas chromatograph.
This unique design with minimal metal-to-column contact reduces the possibility of damaging the protective coating on columns. Additionally, the design makes it easy to hang columns in most GC ovens.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Grob RL and Barry EF.
Modern Practice of Gas Chromatography, 126-126 (2004)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service