Z610127
Hirschmann® graduated pipette, Class AS
capacity 1 mL , 0.007 mL accuracy
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121500
NACRES:
NB.01
Recommended Products
material
soda-lime glass
feature
class AS
graduations
subdivision 0.01 mL
packaging
pack of 12
manufacturer/tradename
Hirschmann
availability
not available in USA and Canada
H
360 mm
capacity
1 mL , 0.007 mL accuracy
color
blue graduations
Looking for similar products? Visit Product Comparison Guide
General description
Conformity certified with dated batch idenification, suitable for DIN ISO 9000 laboratories. Main point ring graduation, zero at the top, graduated to the tip.
Legal Information
Hirschmann is a registered trademark of Hirschmann Laborgeräte GmbH & Co.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service