Skip to Content
Merck
All Photos(1)

Key Documents

BMSB3D5000E

Sigma-Aldrich

BenchWaver3D Rocker with flat mat

13.5x13" platform, AC/DC input 100 V / 240 V AC, Schuko plug

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103811
NACRES:
NB.73

description

Tilt Angle: adjustable 0 to 10 degrees

feature

capacity< 20 lb (load capacity)

manufacturer/tradename

Benchmark Scientific B3D5000-E

parameter

+2 °C temp. range (+60 °C)
5 rpm speed (105 rpm)

W × D × H

13.5 in. × 13.5 in. × 9.75 in.

Looking for similar products? Visit Product Comparison Guide

General description

The BenchWaver combines the basic rocking motion of traditional platform rockers with the circular motion of an orbital shaker. This combination is ideal for generating the optimum 3-dimensional "undulating" motion commonly preferred for molecular biology applications. The tilt angle is instantly adjustable (no tools or disassembly required) from 0 to 10° and the mixing speed can be adjusted from 5 to 105 rpm, using the large, user-friendly LCD control panel. Combined control of both parameters (tilt and speed) makes the BenchWaver a versatile workhorse that can provide anything from gentle, slow moving waves to a rapid, more vigorous motion. Additionally, time of operation can be selected from1 minute up to 99 hours or for continuous operation.The large 13.5 x 13 inch platform is supplied complete with a non-slip, rubber mat. An optional stacking platform is available for users requiring additional mixing capacity. BenchWaver is a reliable and versatile instrument and can be used in refrigerated or incubated environments from 2 to 60 degrees Celsius.

Legal Information

BenchWaver is a trademark of Benchmark Scientific, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service