Skip to Content
Merck

27220-U

Supelco

Vials, screw top, silane-treated

volume 4 mL, clear glass vial, O.D. × H × I.D. 15 mm × 45 mm × 8 mm, thread for 13-425

Sign Into View Organizational & Contract Pricing

About This Item

UNSPSC Code:
41122001
NACRES:
NB.11
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

clear glass vial

description

silanized

feature

closure type screw top vial
deactivation silanized

packaging

pkg of × 1000 ea

O.D. × H × I.D.

15 mm × 45 mm × 8 mm

volume

4 mL

fitting

thread for 13-425

General description

Cap not included.

Features and Benefits

  • Proprietary silane treatment shields active silanol groups on untreated glass surfaces.
  • Improved recovery of submicrogram polar compounds.
  • Save time and money.
       


Still not finding the right product?

Explore all of our products under Vials, screw top, silane-treated


Storage Class Code

13 - Non Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library