807575
TSKgel® SP-5PW HPLC Column
phase sulfonic acid, L × I.D. 15 cm × 21.5 mm, 13 μm particle size
About This Item
Recommended Products
material
stainless steel hardware
product line
TSKgel®
feature
counter ion Na+
manufacturer/tradename
Tosoh SP-5PW, 07575
parameter
≤1 M salt concentration
≤20% organic solvent
10-45 °C temperature
25 bar max. pressure
8 mL/min flow rate
technique(s)
HPLC: suitable
L × I.D.
15 cm × 21.5 mm
matrix
polymer particle platform
matrix active group
sulfonic acid phase
particle size
13 μm
pore size
1000 Å
operating pH
2-12
separation technique
cation exchange
storage temp.
2-8°C
Looking for similar products? Visit Product Comparison Guide
General description
Physical form
Legal Information
guard column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service