Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

50629-U

Supelco

Ascentis® Express 90 Å C18 (2.7 μm) HPLC Columns

L × I.D. 5 cm × 1.5 mm HPLC Capillary Column

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115709
NACRES:
SB.52

Product Name

Ascentis® Express C18, 2.7 μm HPLC Column, particle size, std dev 2.7 μm, L × I.D. 5 cm × 1.5 mm

Agency

suitable for USP L1

Quality Level

feature

endcapped

parameter

60 °C temp. range
600 bar max. pressure (9000 psi)

L × I.D.

5 cm × 1.5 mm

impurities

<5 ppm metals

matrix

Fused-Core particle platform

matrix active group

C18 (octadecyl) phase

particle size

std dev 2.7 μm

pore size

90 Å

operating pH

2-9

Looking for similar products? Visit Product Comparison Guide

General description

Ascentis Express HPLC columns, through the use of Fused-Core® particle technology, can provide you with both the high speed and high efficiencies of sub-2 μm particles while maintaining lower backpressures. The combination of high efficiency and low backpressure benefits UPLC® (or other ultra high pressure system) users, as well as conventional HPLC users.
Visit the Ascentis Express home page for more information on this new column technology.

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany
Fused-Core is a registered trademark of Advanced Materials Technology, Inc.
UPLC is a registered trademark of Waters

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service