Z378550
Sterilizer, dry bead
Steri 250, AC/DC input 120 V AC
Synonym(s):
bead sterilizer, glass bead sterilizer
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.22
Recommended Products
availability
not available in EU
H × W × D
14.5 cm × 12.5 cm × 13.5 cm
chamber depth × diam.
8 cm × 4 cm
Looking for similar products? Visit Product Comparison Guide
General description
Plunge metal instruments into hot glass beads for instant sterilization. The glass beads in the well are maintained at 250°C for complete destruction of microorganisms and spores in just seconds.
The glass beads can be cleaned by any cleaning liquid (or soapy water). Just rinse the glass beads thoroughly with hot water, dry completely and refill the sterilizer. The chamber is deep enough (Steri 250: 8 cm and Steri 350: 14 cm) for sterilizing small and medium sized instruments.
The glass beads can be cleaned by any cleaning liquid (or soapy water). Just rinse the glass beads thoroughly with hot water, dry completely and refill the sterilizer. The chamber is deep enough (Steri 250: 8 cm and Steri 350: 14 cm) for sterilizing small and medium sized instruments.
- Well and lid composition: rust resistant chrome-nickel steel
- Outer case composition: rust resistant
Packaging
Units are supplied with one package of glass beads.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service