EPM1194-9920
Platform for Eppendorf® New Brunswick™ Innova® 2150 Platform Shaker
for 2 L Erlenmeyer flasks, dedicated, interchangeable, (phenolic resin)
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103816
NACRES:
NB.73
material
(phenolic resin)
feature
dedicated
for 2 L Erlenmeyer flasks
interchangeable
manufacturer/tradename
Eppendorf® M1194-9920 (Global)
size
61 cm × 45.7 cm
capacity
(8 x 2 L Erlenmeyer flasks)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Platforms designed for the Eppendorf New Brunswick Innova 2150 platform shaker to give a safe and perfect fit.
Legal Information
Eppendorf is a registered trademark of Eppendorf AG
Innova is a registered trademark of Eppendorf, Inc.
New Brunswick is a trademark of Eppendorf AG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service