EPF440240035
Eppendorf® CryoCube® F440h Freezer
capacity 440 L, classic interface, handle left side, 5 shelves, AC/DC input 115 V, US 3-pin plug
Synonym(s):
Freezers, cryofreezer, minus 80 freezer, negative 80 freezer, ultra-low temperature freezer
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103025
Recommended Products
packaging
pkg of 1 ea
manufacturer/tradename
Eppendorf® F440240035
W × D × H
87.6 cm × 89.8 cm × 195 cm
capacity
440 L
weight
286 kg
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
The Eppendorf CryoCube F440 series offers a 5-compartment lay-out and 5 insulated inner doors for easy sample access and safe sample storage at -80 °C. The walls are 130 mm thick based on foam insulation panels. The ULT freezer has a volume of 440 L (15.5 cubic feet) and a temperature range from -50 °C to -86 °C. The CryoCube F440 series is based on two different freezer models CryoCube® F440h, 440 L, classic interface, VIP, green cooling liquids, air cooling, handle left side, 5 shelves, 115 V/60 Hz (US)
Application
Cryopreservation, Cryostorage
Features and Benefits
- Volume: 440 L (15.5 ft3), e.g. up to 32,000 samples
- Efficient insulation, composed of traditional insulation ("n"-version) and vacuum insulation panels ("h"-version), saves energy
- Efficient compressor control system reduces cycle times to lower ener
Legal Information
CryoCube is a registered trademark of Eppendorf AG
Eppendorf is a registered trademark of Eppendorf AG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service