Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EPF440202035

Eppendorf® CryoCube® F440n Freezer

capacity 440 L, classic interface, handle left side, 5 shelves, CO2 backup system, AC/DC input 115 V, US 3-pin plug

Synonym(s):

Freezers, cryofreezer, minus 80 freezer, negative 80 freezer, ultra-low temperature freezer

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103025

packaging

pkg of 1 ea

manufacturer/tradename

Eppendorf® F440202035

parameter

temp. range at -50—-86 °C

W × D × H

87.6 cm × 89.8 cm × 195 cm

capacity

440 L

weight

267 kg

Looking for similar products? Visit Product Comparison Guide

General description

CryoCube® F440n, 440 L, classic interface, green cooling liquids, air cooling, handle left side, 5 shelves, 115 V/60 Hz (US), CO2 backup system

Application

Cryopreservation, Cryostorage

Features and Benefits

  • Volume: 440 L (15.5 ft3), e.g. up to 32,000 samples
  • Efficient insulation, composed of traditional insulation ("n"-version) and vacuum insulation panels ("h"-version), saves energy
  • Efficient compressor control system reduces cycle times to lower energy consumption and increases freezer longevity
  • Automatic vent port on front door of upright CryoCube models improves energy consumption and enables fast sample access
  • Lockable main switch to prevent switch-offs by accident
  • Location for chart recorder for data documentation
  • Ergonomic door handle of CryoCube models based on Eppendorf PhysioCare Concept requires less force and provides easier access
  • Air-cooled
  • Stainless steel interior for easy cleaning during maintenance and defrost cycles; powder-coated steel exterior

Legal Information

CryoCube is a registered trademark of Eppendorf AG
Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service