EPF440200035
Eppendorf® CryoCube® F440n Freezer
capacity 440 L, classic interface, handle left side, 5 shelves, AC/DC input 115 V, US 3-pin plug
Synonym(s):
Freezers, cryofreezer, minus 80 freezer, negative 80 freezer, ultra-low temperature freezer
About This Item
Recommended Products
packaging
pkg of 1 ea
manufacturer/tradename
Eppendorf® F440200035
parameter
temp. range at -50—-86 °C
W × D × H
87.6 cm × 89.8 cm × 195 cm
capacity
440 L
weight
267 kg
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Application
Features and Benefits
- Volume: 440 L (15.5 ft3), e.g. up to 32,000 samples
- Efficient insulation, composed of traditional insulation ("n"-version) and vacuum insulation panels ("h"-version), saves energy
- Efficient compressor control system reduces cycle times to lower energy consumption and increases freezer longevity
- Automatic vent port on front door of upright CryoCube models improves energy consumption and enables fast sample access
- Lockable main switch to prevent switch-offs by accident
- Location for chart recorder for data documentation
- Ergonomic door handle of CryoCube models based on Eppendorf PhysioCare Concept requires less force and provides easier access
- Air-cooled
- Stainless steel interior for easy cleaning during maintenance and defrost cycles; powder-coated steel exterior
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service