BAH378480002
Scienceware® velveteen squares for replica plater
size 6 in. × 6 in., sterile, black cotton, pkg of 36 ea
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.22
Recommended Products
material
black cotton
sterility
sterile
packaging
pkg of 36 ea
manufacturer/tradename
Bel-Art H37848-0002
size
6 in. × 6 in.
Looking for similar products? Visit Product Comparison Guide
General description
Dimensions: 152mm (6" x 6"). Packed in a sealed bag with 3 inner bags that can be resealed. Each bag holds 12 squares.
Sterile, 100% cotton material
Sterile, 100% cotton material
- Highly porous, twill-lined velveteen squares
- Use to easily and rapidly reproduce cell colonies
- Choose white or black colors for better contrast with cells being replicated
Legal Information
Scienceware is a registered trademark of SP Scienceware, a division of SP
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service