Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

NIST3102A

Antimony (Sb) Standard Solution

new

NIST®SRM®3102A

Synonym(s):

Antimony nitrate

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200

packaging

pkg of 50 mL

format

neat

General description

A unit of SRM 3102a consists of 50 mL of solution in a high density polyethylene bottle sealed in an aluminized bag. The solution is prepared gravimetrically from high-purity antimony metal to contain a known mass fraction of antimony in nitric acid at a mass fraction of approximately 15 % with trace amounts of hydrofluoric acid. SRM 3102A_cert SRM 3102A _SDS

Legal Information

NIST is a registered trademark of National Institute of Standards and Technology
SRM is a registered trademark of National Institute of Standards and Technology

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service