SAMP2BGVB
Samplicity G2 Starter Bundle (Bold Blue) with 0.22 µm Millex-GV Filters
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41104922
eCl@ss:
32031690
NACRES:
NB.24
Recommended Products
material
PVDF
polypropylene (with polyester and silicone components )
sterility
non-sterile
feature
hydrophilic
technique(s)
analytical sample preparation: suitable
membrane diam.
33 mm
size
≤2 mL , limited by vial volume
pore size
0.22 μm
Packaging
non sterile
Components
SAMPLICITY® G2 system, Millex™-GV Filters, easy fill funnels
Other Notes
Compatible with Aqueous acidic or basic media
Legal Information
Millex is a trademark of Merck KGaA, Darmstadt, Germany
SAMPLICITY is a registered trademark of Merck KGaA, Darmstadt, Germany
Disclaimer
For general laboratory use only
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service