LUXCLP
mPAGE® Lux Clip-on Mask, 2pk

for use with mPAGE® Lux Curing Station with 10 wells or 15 wells
Synonym(s):
gel curing, clip, mask, mask on caster
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41105305
product line
mPAGE®
packaging
pkg of 2 pack (LUXCLP10W: 10 wells)
pkg of 2 pack LUXCLP15W: 15 wells
technique(s)
SDS-PAGE: suitable
electrophoresis: suitable
W × H
10.075 cm × 2.544 cm
gel size
8.3 cm × 10.1 cm
gel thickness
0.75 mm
1 mm
1.5 mm
General description
Clip mPAGE® Lux Clip-on Mask 10 wells or 15 wells, 2pk on the cassette sandwiche assembled from mPAGE® Mini Short Plate, mPAGE® Mini Spacer Plate and mPAGE® Comb, when casting polyacrylamide gels using mPAGE® Lux Curing Station.
Application
- SDS-PAGE
- Electrophoresis
Features and Benefits
mPAGE® Lux Clip-on Mask is specifically designed for polyacrilyamide gel curing using mPAGE® Lux Curing Station. It perfectly fits with the assembly of mPAGE® Mini Short Plate, mPAGE® Mini Spacer Plate and mPAGE® Comb. mPAGE® Lux Clip-on Mask blocks UV light to form wells for sample loading in polyacrylamide gels when the gel is cured by mPAGE® Lux Curing Station. There are 2 kinds of clip-on mask; 10 wells and 15 wells. The number of wells of the clip-on mask and the comb must be same to form wells appropriately.
Legal Information
MPAGE is a registered trademark of Merck KGaA, Darmstadt, Germany
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service