KHGEG3STT1
Millipore Express® SHR with prefilter 0.5/0.1µm, Opticap® XLT 30 Capsule
Fittings 1-1/2 in. TC, Gamma Compatible
About This Item
Product Name
Millipore Express® SHC, Opticap® XLT Capsule, Opticap® XLT 30, cartridge nominal length 30 in. (75 cm), filter diam. 19.8 cm (7.8 in.)
material
polyester support
polypropylene device
polypropylene housing
polypropylene vent cap
polysulfone device
silicone seal
Quality Level
reg. compliance
meets FDA 21 CFR 177-182 (all component materials)
sterility
non-sterile
Sterilization Compatibility
gamma compatible
product line
Opticap® XLT 30
feature
hydrophilic
manufacturer/tradename
Millipore Express®
parameter
1.0 bar max. inlet pressure (15 psi) at 80 °C
1000 mbar max. differential pressure (15 psi) at 80 °C (Forward)
2.75 bar max. inlet pressure (40 psi) at 60 °C
2100 bar max. differential pressure (30 psi) at 25 °C (Reverse; intermittent)
25 °C max. inlet temp.
5.5 bar max. inlet pressure (80 psi) at 25 °C
5500 mbar max. differential pressure (80 psi) at 25 °C (Forward)
6.9 bar max. inlet pressure (100 psi) at 25 °C (intermittent)
6900 mbar max. differential pressure (100 psi) at 25 °C (Forward; intermittent)
80 psig max. inlet pressure
technique(s)
sterile filtration: suitable
W
7.8 in.
cartridge nominal length
30 in. (75 cm)
device L
87.2 cm (34.3 in.)
device size
30 in.
filter diam.
19.8 cm (7.8 in.)
filtration area
1.62 m2
impurities
≤0.25 EU/mL bacterial endotoxins (LAL test, aqueous extraction)
<0.25 EU/mL USP bacterial endotoxins (sample aqueous extraction)
matrix
Millipore Express® SHC
pore size
0.5/0.2 μm pore size
bubble point
≥4000 mbar (58 psig), air with water
fitting
(38 mm (1½ in.) Sanitary Flange Inlet and Outlet)
Looking for similar products? Visit Product Comparison Guide
General description
Packaging
Preparation Note
3 autoclave cycles of 60 min at 126 °C; capable of 45 kilogray (4.5 Megarad) gamma exposure; not in-line steam sterilizable
Analysis Note
Other Notes
- Organism Retention: Microorganism
- Mode of Action: Filtration (size exclusion)
- Application: BioProcessing
- Intended Use: Reduction or removal of microorganism/bioburden
- Instructions for Use: Please refer installation section of OPTICAP® XL Capsules and OPTICAP® XLT Capsules user guide
- Storage Statement: Store in dry location
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service