Recommended Products
material
316 stainless steel flow cell
316L stainless steel surface (external)
EPDM rubber seal
borosilicate glass column tube
glass surface (external)
polypropylene flow cell
polypropylene surface (external)
stainless steel bed support (1.4539)
parameter
2-30 °C temp. range
6.9 bar max. inlet pressure (100 psi)
7 bar max. differential pressure (100 psid)
technique(s)
protein purification: suitable
H
1100 mm
L
110 cm (43.3 in.)
area
78.5 cm2 , cross-sectional
bed H
540-1070 mm
bed volume
4.79-9.03 L
diam.
10 cm (3.9 in.)
3.9 in. (10 cm)
fitting
3/4 in. sanitary clamp (1 in. diameter flange)
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service