Z677132
IKA® R 104 disperser stand
R 104 small disperser stand, for T 10 basic, 1/cs
Synonym(s):
tissue grinder stand, tissue homogenizer stand
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103801
NACRES:
NB.72
Recommended Products
packaging
case of 1
pack of 1
manufacturer/tradename
IKA 3386000
base W × D
242 mm × 355 mm
rod L × diam.
370 mm × 10 mm
weight
0.7 kgMax load
suitability
suitable for (T-10 basic disperser)
General description
- Small stand for T 10 basic
- Diameter of support rod 10 mm
- Dimensions: (W x D) 242 x 355 mm
- Height: 370 mm
- Max. load 0.7 kg
Legal Information
IKA is a registered trademark of IKA-Werke GmbH & Co. KG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service