GF39584223
Manganin® - resistance alloy, Cu86Mn12Ni2
insulated wire, 50m length, 0.1mm conductor diameter, 0.005mm insulation thickness, polyimide insulation
Synonym(s):
CU065820
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
11101711
NACRES:
NA.23
Recommended Products
description
polyimide insulation
form
wire (insulated)
manufacturer/tradename
Goodfellow 395-842-23
L
50 m
conductor diam.
0.1 mm
insulation thickness
0.005 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
For updated SDS information please visit www.goodfellow.com.
Product of Goodfellow
Legal Information
Manganin is a registered trademark of Isabellenhütte Heusler GmbH & Co. KG.
Manganin is a registered trademark of Isabellenhütte Heusler GmbH & Co. KG.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service