GF17744957
Polymethylpentene
TPX®, film, thickness 0.09 mm, diam. 100 mm
Synonym(s):
ME311070
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
12352100
NACRES:
NA.23
Recommended Products
form
film
manufacturer/tradename
Goodfellow 177-449-57
diam.
100 mm
thickness
0.09 mm
Related Categories
General description
For updated SDS information please visit www.goodfellow.com
Legal Information
Product of Goodfellow
TPX is a registered trademark of Mitsui Petrochemical Industries, Ltd.
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service