DWKBDD312P
Azlon Graduated Griffin-Style Low Form Beakers
polymethylpentene, capacity 25 mL
Synonym(s):
BDD312P
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121803
NACRES:
NB.43
Recommended Products
material
polymethylpentene
packaging
pkg of 12 ea
manufacturer/tradename
Azlon
storage condition
room temperature
capacity
25 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
Application
Ideal for general laboratory use and management of liquid samples
Features and Benefits
Autoclavable to 150°C
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service