BAF378600008
SP Bel-Art® 96 Deep-Well Plates for Automation
volume 2 mL, conical
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122102
NACRES:
NB.15
Recommended Products
material
conical
sterility
non-sterile
packaging
pack of 5 ea
manufacturer/tradename
Bel-Art F37860-0008
volume
2 mL
General description
Used with multi-channel pipettes or with automation systems, these 96 Deep-Well Plates are made of virgin polypropylene.
Features and Benefits
- SBS/ANSI/SLAS format compatible
- DNase, RNase, pyrogen free, manufactured in Class 8 clean room
- U-Bottom Shape ideal for agglutination or applications where light stirring is necessary
- Alphanumeric marking and cut-angle mark for easy referencing
- Can be used with multi-channel pipettes or automation systems
- Can be stored at -80°C
- Autoclavable up to 121°C
- CE marked
Legal Information
Bel-Art is a registered trademark of SP Scienceware, a division of SP
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service