BAF377860000
SP Bel-Art® Spinbar® Arrester
round, diam. 2" (51 mm)
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122800
NACRES:
NB.43
Recommended Products
material
round
packaging
pack of 1 ea
manufacturer/tradename
Bel-Art F37786-0000
diam.
2" (51 mm)
Related Categories
General description
The Magnetic Stirring Bar Arrester holds your stirring bar in place when pouring from a beaker or flask by placing the arrester against the bottom of the container.
Features and Benefits
- 9.5mm (⅜") thick polyethylene
- 51mm (2") diameter with a radial magnet
- Other sizes can be made to order
Legal Information
Bel-Art is a registered trademark of SP Scienceware, a division of SP
Spinbar is a registered trademark of SP Scienceware, a division of SP
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service