Skip to Content
Merck
All Photos(1)

Key Documents

G1006871

TLC Analysis of Nucleosides on HPTLC Silica gel 60 RP-18 WF254s

application for TLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

thin layer chromatography (TLC): suitable

test parameters

plate: HPTLC pre-coated plate RP-18 WF 254s with concentrating zone (1.13124.0001)
eluent: [A] water; [B] ethanol; (95:5, A:B)
migration distance: 7 cm
chamber: normal chamber without chamber saturation
sample: 5 μL (0.005%)
detector: in situ evaluation with TLC/HPTLC scanner (Camag) UV 265 nm

suitability

application for TLC

application(s)

life science and biopharma

Analyte

Description

    Adenosine
    Guanosine
    Inosine
    Cytidine
    Uridine
    Adenosine, ≥99%

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service